Ilsco GRC-58 Ground Clamp, 5/8 in, 8 to 2 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GRC-58
  • Rexel Part Number:

    250022
  • UPC:

    783669266108

Ilsco; Clearchoice; Grd Rod Clamp: Grc; Application:grounding Connector; Groundconductor Range: Ground: 2-8 Awg; Ground Rod Size: 5/8 In; Width: 0.8750 In; Length: 0.9375 In

$ 9.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GRC-58

Rexel Part # 250022

UPC 783669266108

UNSPSC 39121408

Diameter 5/8 in

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch