Penn-Union CEB-2 5/8" Ground Rod Clamp

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    CEB-2
  • Rexel Part Number:

    268465
  • UPC:

    785037268028

5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

$ 10.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # CEB-2

Rexel Part # 268465

UPC 785037268028

UNSPSC 39121408

Diameter 5/8 in

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch