Thomas & Betts G5 Ground Clamp, 5/8" Rod, Copper, 10 to 4 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    G5
  • Rexel Part Number:

    6443
  • UPC:

    783786800674

5/8 Inch, Ground Rod Clamp, Material: Bronze, Wire Size: 10 AWG (Solid) to 2 AWG (Stranded).

$ 518.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # G5

Rexel Part # 6443

UPC 783786800674

UNSPSC 39121613

Diameter 5/8 in

Gauge 10

Material Copper

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch