Superstrut JAB34H Ground Rod Clamp, 3/4", 8 to 1/0 AWG, Type: JAB, Copper

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    JAB34H
  • Rexel Part Number:

    268794
  • UPC:

    783786800742

Ground Rod Clamp, 3/4 Inch, 8 to 1/0 AWG, Type: JAB, Material: Copper

$ 1,127.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # JAB34H

Rexel Part # 268794

UPC 783786800742

UNSPSC 39121408

Diameter 3/4 in

Gauge 8

Material Copper

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch