Erico Cadweld EK16 1/2" - 1" Rebar Ground Clamp

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    EK16
  • Rexel Part Number:

    102999
  • UPC:

    782856575559

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 1/2" - 1".

$ 5.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # EK16

Rexel Part # 102999

UPC 782856575559

UNSPSC 46182103

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch