Galvan JRD-4/0 Ground Clamp, Direct Burial, Rebar/Pipe/Rod, 8 to 4/0 AWG

  • Mfr/Brand Name:

    Galvan
  • Mfr Number:

    JRD-4/0
  • Rexel Part Number:

    395568
  • UPC:

    63259161470

Ground Clamp, Direct Burial, 8 to 4/0 AWG, Rebar: 3/8 Inch to 1 Inch, Pipe: 1/2 Inch to 1 Inch, Rod: 1/2 Inch to 3/4 Inch

$ 15.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Galvan

Mfr Part # JRD-4/0

Rexel Part # 395568

UPC 63259161470

UNSPSC 39121613

Diameter 3/8 in

Gauge 8

Material Bronze

Range 8 - 4/0 AWG

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch