Greaves J30-DB Rebar Ground Clamp, 1/2", 8 to 4 AWG, Bronze

  • Mfr/Brand Name:

    Greaves
  • Mfr Number:

    J30-DB
  • Rexel Part Number:

    200809
  • UPC:

Rebar Ground Clamp, Rebar Size: #4, Diameter: 1/2 Inch, 8 to 4 AWG, Bronze

$ 3.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greaves

Mfr Part # J30-DB

Rexel Part # 200809

UPC

UNSPSC 39121408

Diameter 1/2 in

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch