Greaves J31-DB Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze

  • Mfr/Brand Name:

    Greaves
  • Mfr Number:

    J31-DB
  • Rexel Part Number:

    203039
  • UPC:

Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze

$ 4.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greaves

Mfr Part # J31-DB

Rexel Part # 203039

UPC

UNSPSC 39121408

Diameter 5/8 in

Gauge 6

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch