Greaves J32DB Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze

  • Mfr/Brand Name:

    Greaves
  • Mfr Number:

    J32DB
  • Rexel Part Number:

    243995
  • UPC:

Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze

$ 9.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greaves

Mfr Part # J32DB

Rexel Part # 243995

UPC

UNSPSC 39121400

Diameter 1/2 in

Gauge 6

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch