NSI Tork G-1-S DBR 3/8" to 1" Bronze Direct Burial

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    G-1-S DBR
  • Rexel Part Number:

    340549
  • UPC:

    662381005335

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 3/8" - 1".

$ 736.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # G-1-S DBR

Rexel Part # 340549

UPC 662381005335

UNSPSC 46182103

Diameter 3/8 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch