NSI Tork GLC-140DB 1/2" - 1" Rebar Ground Clamp

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    GLC-140DB
  • Rexel Part Number:

    6752
  • UPC:

    662381005564

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded), Pipe Size: 1/2" - 1". Rebar: 3/8" - 1".

$ 2,289.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # GLC-140DB

Rexel Part # 6752

UPC 662381005564

UNSPSC 46182103

Diameter 1/2 in

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch