Burndy GAR1526 Fence Post Ground Connector, 1", 4 - 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR1526
  • Rexel Part Number:

    191243
  • UPC:

    78181023260

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

$ 98.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR1526

Rexel Part # 191243

UPC 78181023260

UNSPSC 39121408

Conductors 1

Diameter 1 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch