Burndy GAR1626 Fence Post Ground Connector, 1-1/4", 4 to 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR1626
  • Rexel Part Number:

    227116
  • UPC:

    781810233405

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

$ 103.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR1626

Rexel Part # 227116

UPC 781810233405

UNSPSC 39121408

Conductors 1

Diameter 1 1/4 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch