Burndy GAR194C Fence Post Ground Connector, 2-1/2", 8 - 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR194C
  • Rexel Part Number:

    274319
  • UPC:

    781810235607

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2-1/2 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

$ 145.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR194C

Rexel Part # 274319

UPC 781810235607

UNSPSC 39121408

Conductors 1

Diameter 2 1/2 in

Gauge 8

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch