Burndy GAR2034 Fence Post Ground Connector, 3", 300 - 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR2034
  • Rexel Part Number:

    274336
  • UPC:

    781810236659

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 300 - 500 MCM, For Copper Conductors Only, Suitable for Direct Burial

$ 297.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR2034

Rexel Part # 274336

UPC 781810236659

UNSPSC 39121408

Conductors 1

Diameter 3 in

Gauge 300

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch