Burndy GAR2234 Fence Post Ground Connector, 4", 300 - 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR2234
  • Rexel Part Number:

    274377
  • UPC:

    78181023780

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 300 to 500 MCM, For Copper Conductors Only, Suitable for Direct Burial

$ 274.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR2234

Rexel Part # 274377

UPC 78181023780

UNSPSC 39121408

Conductors 1

Diameter 4 in

Gauge 300

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch