Burndy GAR3903 Ground Connector / Water Pipe Clamp, 2", 4 - 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR3903
  • Rexel Part Number:

    103950
  • UPC:

    781810234020

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 1 1/4 in - 2 in, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

$ 71.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR3903

Rexel Part # 103950

UPC 781810234020

UNSPSC 39121408

Conductors 1

Diameter 2 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch