Burndy GAR3906BU Ground Connector / Water Pipe Clamp, 6", 4 - 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR3906BU
  • Rexel Part Number:

    274614
  • UPC:

    781810001530

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 6 Inch to 1 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

$ 726.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR3906BU

Rexel Part # 274614

UPC 781810001530

UNSPSC 39121408

Diameter 6 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch