Burndy GAR3907 Ground Connector / Water Pipe Clamp, 8", 4 - 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR3907
  • Rexel Part Number:

    81784
  • UPC:

    781810234068

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 8 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

$ 259.09 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR3907

Rexel Part # 81784

UPC 781810234068

UNSPSC 39121408

Conductors 1

Diameter 8 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch