Burndy GAR6426 Fence Post Ground Connector, 3/8", 4 AWG to 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR6426
  • Rexel Part Number:

    198975
  • UPC:

    781810238202

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3/8 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

$ 70.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR6426

Rexel Part # 198975

UPC 781810238202

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch