Burndy GAR6429 Fence Post Ground Connector, 3/8", 2/0 AWG to 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR6429
  • Rexel Part Number:

    103891
  • UPC:

    781810238400

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3/8 In, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial

$ 72.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR6429

Rexel Part # 103891

UPC 781810238400

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch