Burndy GAR644C Fence Post Ground Connector, 3/8", 8 to 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GAR644C
  • Rexel Part Number:

    274641
  • UPC:

    78181023800

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3/8 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

$ 65.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GAR644C

Rexel Part # 274641

UPC 78181023800

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 8

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch