Burndy GD2229 Fence Post Ground Connector, 4-1/2", 2/0 AWG - 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GD2229
  • Rexel Part Number:

    330142
  • UPC:

    781810238967

Fence Post Grounding Connector, U-Bolt, Copper Alloy, Two Conductor, For Parallel or 90 Deg. Connection, Pipe Size: 4-1/2Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial

$ 277.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GD2229

Rexel Part # 330142

UPC 781810238967

UNSPSC 39121408

Conductors 2

Diameter 4 1/2 in

Gauge 2/0

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch