Burndy GG181 Ground Connector, Connecting to Rod or Tube, Pipe Size 2",

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GG181
  • Rexel Part Number:

    274862
  • UPC:

    781810260067

Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 2 Inch Pipe, 2 Inch-2-3/8 Inch Rod, Material: Copper Alloy

$ 112.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GG181

Rexel Part # 274862

UPC 781810260067

UNSPSC 39121408

Conductors 1

Diameter 2 in

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch