Burndy GK1426 Mechanical Grounding Connector, 3 Cables to Rod/Pipe, 4 - 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GK1426
  • Rexel Part Number:

    372239
  • UPC:

    78181023350

Mechanical Grounding Connector, 3 Cables to Rod/Pipe, 4 - 2/0 AWG, Pipe: 1/2 - 3/4 Inch, Rod: 7/8 - 1 Inch, 3/8" Stud, Material: Copper Alloy

$ 142.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GK1426

Rexel Part # 372239

UPC 78181023350

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 4

Material Copper Alloy

Size 3/8 in

Type Grounding Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch