Ilsco GPL-51 Ground Clamp, Type: U-Bolt, 2/0 - 4 AWG, Pipe: 3-1/2", Rod: 3-1/2 to 4"

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GPL-51
  • Rexel Part Number:

    863957
  • UPC:

    783669262964

Ground Clamp, Type: U-Bolt, 2/0 - 4 AWG, Pipe: 3-1/2 Inch, Ground Rod: 3-1/2 to 4 Inch, Material: Bronze/Copper Alloy

$ 138.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GPL-51

Rexel Part # 863957

UPC 783669262964

UNSPSC 39121408

Diameter 3 1/2 in

Gauge 4

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch