Penn-Union GPL-6 3/8" U-Bolt Ground Clamp

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    GPL-6
  • Rexel Part Number:

    269945
  • UPC:

    785037358064

U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".

$ 52.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # GPL-6

Rexel Part # 269945

UPC 785037358064

UNSPSC 39121613

Diameter 5/8 in

Gauge 2/0

Material Copper

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch