Burndy C11HD4/0DB Ground Clamp, Cable to Water Pipe, 1", 8 to 4/0 AWG, Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C11HD4/0DB
  • Rexel Part Number:

    322505
  • UPC:

    78181034775

Ground Clamp, Cable to Water Pipe, Rebar, or Ground Rod, 8 to 4/0 AWG, 1/2 Inch to 1 Inch Water Pipe, Rebar #4 - #6, Ground Rod 3/8 Inch to 1 Inch

$ 17.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C11HD4/0DB

Rexel Part # 322505

UPC 78181034775

UNSPSC 39121408

Conductors 1

Diameter 1 in

Gauge 8

Material Bronze Alloy

Range 8 4/0

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch