Burndy C61 Ground Clamp, Bronze, 1/2" - 1" Pipe, 6 AWG Max, 1/2" Hub

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C61
  • Rexel Part Number:

    623276
  • UPC:

    78181014244

Ground Clamp, Bronze, 1/2" - 1" Pipe, 6 AWG Max, 1/2" Hub

$ 6.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C61

Rexel Part # 623276

UPC 78181014244

UNSPSC 39121408

Diameter 1/2 in

Gauge 10

Material Bronze Alloy

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch