Dottie 31L Pipe Clamp with 1" Hub, Bronze, 1/2" - 1", 10 AWG - 3/0 AWG

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    31L
  • Rexel Part Number:

    603814
  • UPC:

    78100210056

Water Pipe Clamp / Conduit Hub, Bronze, Pipe Size : 1/2 In - 1 In, Hub Size: 1 In, 10 AWG - 3/0 AWG, Rated for Copper Conductors Only

$ 1,116.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 31L

Rexel Part # 603814

UPC 78100210056

UNSPSC 39121700

Diameter 1/2 in

Gauge 10

Material Bronze

Opening 1 in

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch