Dottie HUB100L Conduit Grounding Hub, 1", Bronze, 10 - 3/0 AWG

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HUB100L
  • Rexel Part Number:

    525129
  • UPC:

    781002101819

Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)

$ 984.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HUB100L

Rexel Part # 525129

UPC 781002101819

UNSPSC 39121700

Diameter 1 in

Gauge 10

Material Bronze

Type Conduit Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch