NSI Tork GHM-100 Grounding Conduit Hub, Type: 360° Swing, Size: 1", Bronze

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    GHM-100
  • Rexel Part Number:

    327427
  • UPC:

    662381010384

Grounding Conduit Hub, Type: 360 Degree Swing, Size: 1 Inch, Wire Range: 10 - 2/0 AWG, Material: Bronze

$ 1,110.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # GHM-100

Rexel Part # 327427

UPC 662381010384

UNSPSC 46182103

Diameter 1 in

Gauge 10

Material Bronze

Type Conduit Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch