Superstrut CH12 Conduit Hub Ground Clamp, 1/2", Cast Bronze, 10 - 6 AWG

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    CH12
  • Rexel Part Number:

    202077
  • UPC:

    783786410224

Bare Ground Clamp with Hub, Hub Size: 1/2", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 6 AWG, Pipe Size: 1/2".

$ 2,352.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # CH12

Rexel Part # 202077

UPC 783786410224

UNSPSC 39121613

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch