Superstrut CH1BB Conduit Hub Ground Clamp, 1", Malleable, 10 - 3/0 AWG

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    CH1BB
  • Rexel Part Number:

    202046
  • UPC:

    783786410217

Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".

$ 4,818.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # CH1BB

Rexel Part # 202046

UPC 783786410217

UNSPSC 39121613

Diameter 1 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch