Superstrut CH34 Bare Ground Clamp, 3/4", Bronze, 3/4" Hub

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    CH34
  • Rexel Part Number:

    6015
  • UPC:

    783786410231

Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 3/4".

$ 3,420.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # CH34

Rexel Part # 6015

UPC 783786410231

UNSPSC 39121613

Diameter 3/4 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch