Eaton CH130GF Breaker, 30A, 1P, 120/240V, 10 kAIC, Type CH, GFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH130GF
  • Rexel Part Number:

    92529
  • UPC:

    782113263878

30 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC.

$ 283.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH130GF

Rexel Part # 92529

UPC 782113263878

UNSPSC 39121603

Amps 30

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch