Eaton CH240GF Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH240GF
  • Rexel Part Number:

    62402
  • UPC:

    782113912882

40 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 539.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH240GF

Rexel Part # 62402

UPC 782113912882

UNSPSC 39121601

Amps 40

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch