Eaton CH260GF Breaker, 60A, 2P, 120/240V, 10 kAIC, Type CH, Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH260GF
  • Rexel Part Number:

    65490
  • UPC:

    782113912905

60 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 539.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH260GF

Rexel Part # 65490

UPC 782113912905

UNSPSC 39121603

Amps 60

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch