Eaton CHFGF115PN Breaker, 15A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHFGF115PN
  • Rexel Part Number:

    555880
  • UPC:

    786685546254

15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, with Plug-On Neutral Assembly, 10 kAIC, 120 VAC. Includes: Trip Indication.***DISCONTINUED BEING REPLACED BY ITEM 159952***

$ 321.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHFGF115PN

Rexel Part # 555880

UPC 786685546254

UNSPSC 39121603

Amps 15

Family / Style CHF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch