Eaton CHFGF130 Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT130

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHFGF130
  • Rexel Part Number:

    490997
  • UPC:

    786685546247

30 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT130

$ 314.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHFGF130

Rexel Part # 490997

UPC 786685546247

UNSPSC 39121603

Amps 30

Family / Style CHF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Miniature

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch