Eaton GFCB260 Breaker, 60A, 2P, 120/240V, 10 kAIC, Type BR Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GFCB260
  • Rexel Part Number:

    103004
  • UPC:

    786676008914

60 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 521.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GFCB260

Rexel Part # 103004

UPC 786676008914

UNSPSC 39121603

Amps 60

Family / Style GFCB

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch