Eaton GFTCB215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GFTCB215
  • Rexel Part Number:

    847772
  • UPC:

    786676025607

15 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 546.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GFTCB215

Rexel Part # 847772

UPC 786676025607

UNSPSC 39121603

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch