Eaton QBGF1015 Breaker, Bolt On, 15A, 1P, 120VAC, GFCI, Replaced By QBGFT1015

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QBGF1015
  • Rexel Part Number:

    215024
  • UPC:

    786679360156

15 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By Eaton QBGFT1015

$ 369.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QBGF1015

Rexel Part # 215024

UPC 786679360156

UNSPSC 39121603

Amps 15

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch