Eaton QBGFT1020  Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Ground Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QBGFT1020 
  • Rexel Part Number:

    829845
  • UPC:

    786680130960

20 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC.

$ 387.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QBGFT1020 

Rexel Part # 829845

UPC 786680130960

UNSPSC 39121603

Amps 20

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch