GE THHQB1120GF Breaker, 20A, 120/240VAC, 1P, Bolt On, 22kAIC, GFCI

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB1120GF
  • Rexel Part Number:

    78154
  • UPC:

    78316412366

Breaker, 20 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On, Ground Fault Interrupting Circuit

$ 352.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB1120GF

Rexel Part # 78154

UPC 78316412366

UNSPSC 39121601

Amps 20

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch