GE THQB1115GF Breaker, 15A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB1115GF
  • Rexel Part Number:

    78081
  • UPC:

    78316408600

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter

$ 190.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB1115GF

Rexel Part # 78081

UPC 78316408600

UNSPSC 39121601

Amps 15

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch