GE THQB2130GF Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB2130GF
  • Rexel Part Number:

    58681
  • UPC:

    78316440004

30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

$ 421.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB2130GF

Rexel Part # 58681

UPC 78316440004

UNSPSC 39121601

Amps 30

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch