GE THQB2140GFEP Breaker, 40A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB2140GFEP
  • Rexel Part Number:

    137096
  • UPC:

    78316406029

40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector

$ 512.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB2140GFEP

Rexel Part # 137096

UPC 78316406029

UNSPSC 39121601

Amps 40

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch