GE THQL1130GFEP Breaker, Plug On, 30A, 1P, 120/240V, 10 kAIC, Q-Line Series, GFCIEP

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQL1130GFEP
  • Rexel Part Number:

    523726
  • UPC:

    78316432107

30 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipement Protection

$ 148.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQL1130GFEP

Rexel Part # 523726

UPC 78316432107

UNSPSC 39121601

Amps 30

Family / Style THQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch