Square D HOM230GFI Breaker, GFCI, 2P, 30A, 120/240VAC, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM230GFI
  • Rexel Part Number:

    67608
  • UPC:

    78590130323

30 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

$ 413.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM230GFI

Rexel Part # 67608

UPC 78590130323

UNSPSC 39121603

Amps 30

Family / Style HomeLine

Interrupt Rating AC 10000

Mounting Plug-In

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch